Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units
  • Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units

Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units M20x80

3.80 (5)
Item.#
07610477
Mfr.#
M20x80
Package Qty.
1Box(12PC)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M20x80
Dimensions d1 (mm)
20
Dimension D (phi mm)
30
Screw Type
Hexagon socket head cap screw
Thread Pitch (mm)
2.5
Finishing Material
SCM435 / black oxide film
Length (mm)
80
Dimension m (mm)
10
Dimensions B (mm)
17
Dimension S (mm)
52
Dimension H (mm)
20
Strength Classification
12.9
Nominal Designation of Screw
M20