Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread M22x45

4.46 (87)
Item.#
07610671
Mfr.#
M22x45
Package Qty.
1Box(12PC)
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Dimension H (mm)
22
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M22x45
Finishing Material
SCM435 / black oxide film
Length (mm)
45
Thread Pitch (mm)
2.5
Nominal Designation of Screw
M22
Screw Type
Hexagon socket head cap screw
Dimensions B (mm)
17
Dimension D (phi mm)
33
Customer Reviews
5 star 62
4 star 11
3 star 9
2 star 2
1 star 3
Review Rating: 4.46
87 Customer Reviews
The reviews are automatic translation.
Bolt change
5
From Japan
On 2017-11-30 09:19:02
It is used for exchange due to bolt deterioration. I am saved to use a fair number.
This review is about item#5520173.
Rust immediately
2
From Japan
On 2017-11-06 22:17:40
I used it to replace the bolt that was rusting on the bike's restore, but despite not running in the rain, the whole rusted in less than six months. It can not be used outdoors.
This review is about item#5520417.
Machine maintenance
1
From Japan
On 2017-10-17 13:43:58
Rust prevention oil was not attached and more than half occurred rust.
Repair of construction machine
5
From Japan
On 2017-09-25 15:11:55
I grasped the size in the parts catalog of the maker and purchased it here but it was discovered that the size and size are different on the working day This time there was no turnout ... This is a mistake here. If you keep it in stock it will be usable again.
This review is about item#5520216.
For dedicated machine assembly
5
From Japan
On 2017-08-27 16:54:32
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#5520426.
Used for mechanical parts
5
From Japan
On 2017-08-19 15:05:13
Use the threaded flange as a taper and use it. I was prepared for variations in quality because the price was cheap As for the chuck in processing as well as the dimensions after processing I am satisfied with no problem at all.
This review is about item#7610391.
Used with fixed two-wheel disc rotor
5
From Japan
On 2017-07-14 20:16:43
I fixed it with this screw from the rotor shape of Ducati. I have strength, and I use it because black fits the design of rotor.
This review is about item#5520444.
Assembling the machine
5
From Japan
On 2017-06-16 21:36:23
It is the best in COSPA. I think compatibility with nut is also good, strength and accuracy are also good.
This review is about item#5520444.
Equipment installation
5
From Japan
On 2017-06-13 15:15:20
I think that it is polite, firm and very good product.
This review is about item#05519954.
Machine protective cover installation screw & hobby radio control car body fitting screw replacement
5
From Japan
On 2017-05-29 19:23:43
Mounting of protection cover of machine & screws & purchase as replacement part of car body fitting screw of radio control of hobby, since it is a hexagon socket head bolt, it can be gripped with pliers wrench and nipper etc. on the outside so it is not inconvenient for loosening so use it I will.
This review is about item#5519561.