Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread M24x55

4.50 (80)
Item.#
07610897
Mfr.#
M24x55
Package Qty.
1Box(10PC)
Ship pack of
1
51.49 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
19
Dimension D (phi mm)
36
Thread Pitch (mm)
3
Nominal Designation of Screw
M24
Screw Type
Hexagon socket head cap screw
Length (mm)
55
Dimension H (mm)
24
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M24x55
Finishing Material
SCM435 / black oxide film
Customer Reviews
5 star 57
4 star 11
3 star 9
2 star 1
1 star 2
Review Rating: 4.50
80 Customer Reviews
The reviews are automatic translation.
Assembling the machine
5
From Japan
On 2017-06-16 21:36:23
It is the best in COSPA. I think compatibility with nut is also good, strength and accuracy are also good.
This review is about item#5520444.
Equipment installation
5
From Japan
On 2017-06-13 15:15:20
I think that it is polite, firm and very good product.
This review is about item#05519954.
Machine protective cover installation screw & hobby radio control car body fitting screw replacement
5
From Japan
On 2017-05-29 19:23:43
Mounting of protection cover of machine & screws & purchase as replacement part of car body fitting screw of radio control of hobby, since it is a hexagon socket head bolt, it can be gripped with pliers wrench and nipper etc. on the outside so it is not inconvenient for loosening so use it I will.
This review is about item#5519561.
Recaro seat attachment to base frame
5
From Japan
On 2017-04-11 06:42:26
For the height adjustment, I bought a spacer, but the head of the bolt attached is 5 mm in hexagon and it seems like licking when applying normal torque, so if you look for it, those with strength 12.9 and hexagon 6 mm (the same specification as RECARO genuine) are monotalou And it changed cheaply. There was similar to the appearance in the home center, but strength is unknown. Since it is the installation of the sheet to deposit the life, this product written tightly to the strength was safe and very good.
This review is about item#05520453.
Attaching the plug cover of RB 26 engine
5
From Japan
On 2017-01-22 15:48:53
It was saved by the size perfect for fitting the RB 26 engine plug cover.
This review is about item#5520042.
Used at the time of work
4
From Japan
On 2017-01-13 14:32:48
It's quite oily, so I use gloves when I use it. Although it can not be helped because of the nature of the product, it is a little dirty feeling.
This review is about item#5519744.
Used as repair parts of RC helicopter
5
From Japan
On 2016-11-30 17:26:53
It was very reasonable to use without any inferior to original genuine parts.
This review is about item#5519482.
Regeneration of aluminum wheels
5
From Japan
On 2016-11-28 16:20:19
It was much more beautiful than I saw in the picture 5 packages of 55 packs A good sense of smell was good.
This review is about item#5520261.
Tightening of mold
5
From Japan
On 2016-10-31 18:23:34
There is no problem at all, there are also quantities available for a while
This review is about item#5520261.
Concluding parts
5
From Japan
On 2016-10-28 12:45:41
Compared with the Phillips screw etc., it can be closed even from diagonally so it is useful.
This review is about item#5519552.