Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread M24x70

4.47 (76)
Item.#
07610924
Mfr.#
M24x70
Package Qty.
1Box(8PC)
Ship pack of
1
45.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
SCM435/blackoxidefilm
Length (mm)
70
Type
Full Thread
Thread Pitch (mm)
3
Nominal Designation of Screw
M24
Screw Type
Hexagon socket head cap screw
Dimensions B (mm)
19
Dimension D (phi mm)
36
Dimension H (mm)
24
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M24x70
Customer Reviews
5 star 53
4 star 11
3 star 9
2 star 1
1 star 2
Review Rating: 4.47
76 Customer Reviews
The reviews are automatic translation.
RB26 plug cover mounting of the engine
5
From Japan
On 2017-01-22 15:48:53
It was saved in the perfect size to plug cover mounting of RB26 engine.
This review is about item#5520042.
Used at the time of work
4
From Japan
On 2017-01-13 14:32:48
Fine, because the oil Gitogito, when you want to use is using gloves. I not nature on the way of the product, but it is a little dirt easy to feel.
This review is about item#5519744.
Use as spare parts of RC helicopter
5
From Japan
On 2016-11-30 17:26:53
It was the original genuine parts and inferior without very reasonable available.
This review is about item#5519482.
Playback of aluminum wheels
5
From Japan
On 2016-11-28 16:20:19
It was good five bonus sense of 1 pack 55 was far more beautiful than see in the picture.
This review is about item#5520261.
Tightening of the mold
5
From Japan
On 2016-10-31 18:23:34
There is no problem at all, you can use for a while to some quantity
This review is about item#5520261.
Conclusion of the parts
5
From Japan
On 2016-10-28 12:45:41
Compared with the Phillips-head screws, etc., it has come in handy because you can occupy even from a diagonal.
This review is about item#5519552.
Conclusion of the parts
5
From Japan
On 2016-10-26 06:56:54
Unlike Phillips screws or the like, an attractive can screw tightening even from a diagonal.
This review is about item#05519543.
Speaker mounting of
5
From Japan
On 2016-10-11 21:17:19
Small amount sales in was purchased because it was made. There is no problem of quality. Thank you very much.
This review is about item#5519805.
Jig fixed
4
From Japan
On 2016-08-03 22:13:53
Especially it could be used without any problem.
This review is about item#05520015.
Repair of machinery
5
From Japan
On 2016-06-11 21:18:35
Price and quality was the best
This review is about item#05519482.