Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread M24x85

4.47 (74)
Item.#
07610951
Mfr.#
M24x85
Package Qty.
1Box(8PC)
Ship pack of
1
41.83 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Finishing Material
SCM435 / black oxide film
Length (mm)
85
Dimension H (mm)
24
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M24x85
Dimensions B (mm)
19
Dimension D (phi mm)
36
Thread Pitch (mm)
3
Nominal Designation of Screw
M24
Screw Type
Hexagon socket head cap screw
Customer Reviews
5 star 52
4 star 10
3 star 9
2 star 1
1 star 2
Review Rating: 4.47
74 Customer Reviews
The reviews are automatic translation.
Use as spare parts of RC helicopter
5
From Japan
On 2016-11-30 17:26:53
It was the original genuine parts and inferior without very reasonable available.
This review is about item#5519482.
Playback of aluminum wheels
5
From Japan
On 2016-11-28 16:20:19
It was good five bonus sense of 1 pack 55 was far more beautiful than see in the picture.
This review is about item#5520261.
Tightening of the mold
5
From Japan
On 2016-10-31 18:23:34
There is no problem at all, you can use for a while to some quantity
This review is about item#5520261.
Conclusion of the parts
5
From Japan
On 2016-10-28 12:45:41
Compared with the Phillips-head screws, etc., it has come in handy because you can occupy even from a diagonal.
This review is about item#5519552.
Conclusion of the parts
5
From Japan
On 2016-10-26 06:56:54
Unlike Phillips screws or the like, an attractive can screw tightening even from a diagonal.
This review is about item#05519543.
Speaker mounting of
5
From Japan
On 2016-10-11 21:17:19
Small amount sales in was purchased because it was made. There is no problem of quality. Thank you very much.
This review is about item#5519805.
Jig fixed
4
From Japan
On 2016-08-03 22:13:53
Especially it could be used without any problem.
This review is about item#05520015.
Repair of machinery
5
From Japan
On 2016-06-11 21:18:35
Price and quality was the best
This review is about item#05519482.
Firm conclusion
5
From Japan
On 2016-05-30 18:28:28
Strongly to pull, it is safe not cut thousands tighten the Gyu'.
This review is about item#05519771.
Exchange in this thread of the 3D printer
5
From Japan
On 2016-05-16 14:58:28
It means that by turning to the right tightness, let loose and turn to the left w We are satisfied
This review is about item#05519586.