Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread
  • Hex Bolt, Scn435/Black Oxide Film) All Screw Thread

Hex Bolt, Scn435/Black Oxide Film) All Screw Thread M30x75

4.46 (87)
Item.#
07611161
Mfr.#
M30x75
Package Qty.
1Box(6PC)
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Strength Classification
10.9
Screw Type
Hexagon socket head cap screw
Dimensions B (mm)
22
Dimension H (mm)
30
Dimensions (Designation d x Length L)(mm)
M30x75
Finishing Material
SCM435 / black oxide film
Dimension D (phi mm)
45
Thread Pitch (mm)
3.5