Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw
  • Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw
  • Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw
  • Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw

Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw M16x65

3.38 (8)
Item.#
07611387
Mfr.#
M16x65
Package Qty.
1Box(50PC)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
10
Screw Pitch p (mm)
2
Nominal Designation of Screw
M16
Screw Length S (mm)
38
Dimensions (Designation d x Length L)(mm)
M16x65
Dimensions C (mm)
About 27.7
Surface Processing
Uniqlo over rhodium plated
Finishing Material
Iron / chrome Uni
Length (mm)
65
Material
Iron
Type
Half screw
Dimensions d1 (mm)
16
Dimensions B (mm)
24
Screw Type
Hexagon bolt
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-05-30 15:56:36
It can be used without problems. It is also OK for cost
This review is about item#07611362.
Bolt exchange of equipment
3
From Japan
On 2016-02-25 19:58:29
There was a thing that the thread was damaged and it was hard.
This review is about item#07611362.
Connection
5
From Japan
On 2014-10-14 17:53:27
It is cheap and grateful. Actually I wanted M16 × 35 (OK for all screws), but this one is cheap, so I bought it M16 is more thankful when it comes into all screw boxed (100) series
This review is about item#07611344.
Mold attachment
1
From Japan
On 2012-11-08 12:51:28
Last time orders were good in a box, but this time it can not be used unless they are covered with oil and wiped with oil. Is it really unichrome?
This review is about item#07611432.
To join the flange
2
From Japan
On 2012-07-19 14:39:20
The thread is rough. Even if the nut is turned by hand, it will stop soon and you will have to turn it with a tool from there.
This review is about item#07611371.
Truck wheel axis
1
From Japan
On 2012-03-21 11:26:06
I wrote half screws, but the threaded portion was half not delivered. The meaning of the home center bolt and half screw is different. I'd like you to fill out the dimensions of the S part properly, but it does not become usable, I will lose the time and money to return it, although I am writing a drawing of the bolt.
This review is about item#07611511.
Fastening steel
5
From Japan
On 2011-10-24 14:56:31
It was a good item than I imagined.
This review is about item#07611344.
Mounting duct
5
From Japan
On 2011-07-28 13:31:22
It is comfortable to use, unlike what I had purchased until now, even though I purchased it locally today, it was three times higher
This review is about item#07611414.