Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw
  • Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw
  • Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw
  • Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw

Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw M22x110

3.38 (8)
Item.#
07611791
Mfr.#
M22x110
Package Qty.
1Box(15PC)
Ship pack of
1
46.66 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Surface Processing
UNIQLO over rhodium plated
Material
Iron
Screw Length S (mm)
50
Dimensions d1 (mm)
22
Dimensions B (mm)
32
Finishing Material
Iron / Uni-chrome
Screw Pitch p (mm)
2.5
Screw Type
Hexagon bolt
Nominal Designation of Screw
M22
Dimensions (Designation d x Length L)(mm)
M22x110
Dimensions C (mm)
About 37
Dimension H (mm)
14
Length (mm)
110
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-05-30 15:56:36
You can use without any problems. OK in terms of cost
This review is about item#07611362.
Bolt replacement of equipment
3
From Japan
On 2016-02-25 19:58:29
There was a hard thing to wounded threaded
This review is about item#07611362.
Connection
5
From Japan
On 2014-10-14 17:53:27
Cheap and is welcome. Actually I (also OK in all screws) wanted M16 × 35, but people here I bought because it is cheap M16 is more welcome upon entering the whole screw boxed (100) Series
This review is about item#07611344.
Mold mounting
1
From Japan
On 2012-11-08 12:51:28
Although the last time the order was good a boxed, this time can not be used and not wipe with oil covered in rose-filled. Really do you a uni-chrome?
This review is about item#07611432.
The binding of the flange
2
From Japan
On 2012-07-19 14:39:20
Thread rough. Turn the nut by hand useless and not turn the tool immediately stops from there also.
This review is about item#07611371.
Axis of the truck wheels
1
From Japan
On 2012-03-21 11:26:06
I have written a half-screw, but arrived ones threaded portion is was not a half. Meaning of home center of the bolt and half the screw is different. To have much trouble bolt of the drawing is written, I want you to fill out properly the dimensions of the S part, useless, to return, lose time and Qian.
This review is about item#07611511.
Fixation of steel
5
From Japan
On 2011-10-24 14:56:31
It was a good commodity to more than imagination.
This review is about item#07611344.
Mounting of duct
5
From Japan
On 2011-07-28 13:31:22
There is no change and those that had purchased up to now, and Tsute also comfortable to use good, locals were but 3 percentage high Katsuta buy today
This review is about item#07611414.