Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box

Hex Bolt, Half Thread, Stainless Steel, Small Box M16x65

5.00 (1)
Item.#
07612096
Mfr.#
M16x65
Package Qty.
1Box(30PC)
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M16x65
Dimensions d1 (mm)
16
Dimensions C (mm)
About 27.7
Screw Type
Hexagon bolt
Dimension H (mm)
10
Size
M16x65
Nominal Designation of Screw
M16
Material
Stainless
Type
Half screw
Dimensions B (mm)
24
Screw Length (mm)
38
Pitch
2
Finishing Material
Stainless
Length (mm)
65