Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads

Hex Head Bolts, Stainless Steel) All The Screw Threads M20x35

4.63 (108)
Item.#
07612227
Mfr.#
M20x35
Package Qty.
1Box(20PC)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Screw Pitch p (mm)
2.5
Dimensions (Designation d x Length L)(mm)
M20x35
Hexagon Opposite Side(mm)
30.0
Length (mm)
35
Nominal Designation of Screw
M20
Screw Type
Hexagon bolt
Pitch
2.5
Customer Reviews
5 star 81
4 star 17
3 star 8
2 star 1
1 star 1
Review Rating: 4.63
108 Customer Reviews
The reviews are automatic translation.
Measuring instrument fixed
5
From Japan
On 2018-05-14 16:11:50
It is easy to use with stainless steel, and I am extremely satisfied with this price.
This review is about item#34980556.
When making jigs
2
From Japan
On 2018-04-11 15:16:43
I was dissatisfied with the deadline response, I could not respond to the customer's emergency response and I was missed.
This review is about item#68911438.
Automotive
5
From Japan
On 2018-03-22 11:31:13
There are many kinds and it is extremely helpful. I will continue to use delivery as soon as possible.
This review is about item#5518292.
Used as machine safety pin
5
From Japan
On 2018-03-05 21:33:17
It is used as a safety pin of the machine. It gets cheaper than genuine. There seems to be no change in intensity as 8 and 8 T.
This review is about item#38951674.
Motorcycle remake
5
From Japan
On 2018-03-05 20:57:04
Although stainless steel is heavy in specific gravity, it purchased it because it is not rusted
This review is about item#5518484.
Track parts
4
From Japan
On 2018-03-01 19:19:20
We are exchanging it in a damaged place such as reinforcement of the body It goes cheaply
This review is about item#5518335.
Tripod elevator set screw
5
From Japan
On 2018-02-27 16:26:32
I was in trouble by dropping the elevator set screw on the tripod and it stopped perfectly in combination with the flute knob. Because it is made of stainless steel, it is strong in rust, the touch of the knob is familiar to the hand and easy to close.
This review is about item#5518536.
Installation of automobile aftermarket parts
4
From Japan
On 2018-02-15 08:48:37
Because it is a size you often use, collect them collectively. I am satisfied with the quality of the item well, but I am glad if I can purchase it for a bit with a small lot.
This review is about item#05518317.
Production of filler cap for oil tank
3
From Japan
On 2017-11-15 16:15:30
We used bolts of stainless steel which do not require surface treatment as it was premise for turning processing. It should not be a free cutting material, but machinability was good.
This review is about item#38951945.
Building
5
From Japan
On 2017-11-13 17:16:37
By the rust characteristic of stainless steel, the owner seems satisfied. It was completed in good shape.
This review is about item#38951762.