Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads

Hex Head Bolts, Stainless Steel) All The Screw Threads M20x45

4.68 (87)
Item.#
07612245
Mfr.#
M20x45
Package Qty.
1Box(20PC)
Ship pack of
1
78.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Pitch p (mm)
2.5
Dimensions (Designation d x Length L)(mm)
M20x45
Hexagon Opposite Side(mm)
30.0
Finishing Material
Stainless steel (SUS304)
Nominal Designation of Screw
M20
Screw Type
Hexagon bolt
Pitch
2.5
Length (mm)
45
Customer Reviews
5 star 69
4 star 10
3 star 7
2 star 0
1 star 1
Review Rating: 4.68
87 Customer Reviews
The reviews are automatic translation.
For hooking the safety belt
4
From Japan
On 2017-01-22 11:04:39
This bolt, bought the bolt in order to hook the safety belt. But, size was small. Mistaken. So, I do not use yet.
This review is about item#5518037.
Machinery maintenance
5
From Japan
On 2017-01-21 12:54:33
This price is made of stainless steel, it is good because not rust. -
This review is about item#23434398.
Rust with measures of agricultural machinery!
5
From Japan
On 2016-12-27 19:08:03
Agricultural machinery'm regularly decomposition, the relationship of the bolt for inspection lot. It because is well cry is to rust bolt.
This review is about item#5518633.
As a replacement stock of the current use of those
5
From Japan
On 2016-12-14 14:54:45
Also solid even cheap ones price. Also Buy.
This review is about item#38951647.
Solar panel mounting bracket for reinforcement
1
From Japan
On 2016-12-11 21:03:55
Was the work scheduled for December 9, ordered 10-11 days but was in time at the nearby HC for not arrived, not arrived even as of today (December 11)
This review is about item#5518335.
Laboratory equipment
5
From Japan
On 2016-11-22 14:33:37
It is an ordinary bolt. I use normally. No problem.
This review is about item#23434398.
Piping assembly
4
From Japan
On 2016-11-21 16:51:05
We use without problems. Since consumables survives cheap.
This review is about item#5518213.
Used for ceiling lighting fixture mounting
5
From Japan
On 2016-11-10 17:51:26
I am grateful to be able to buy even separately.
This review is about item#38951613.
Used for the flange connection
5
From Japan
On 2016-10-30 18:12:37
It required if you want to pinch a thick packing with a special specification. And choose the full screw, delivery price was both good. However, depending on the size it may be a long time out of stock and delivery time. This is also no problem because most will be displayed until the ordering procedure.
This review is about item#38951857.
Car maintenance
4
From Japan
On 2016-10-29 19:51:04
Although size is rich, the number of 1 pack, because the next of 7 pieces has been increasing at a stretch up to 100 pieces, 20 pieces, I want also 50 pieces Tsukku. Also because the very different per one unit price, please consider.
This review is about item#5518676.