Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads

Hex Head Bolts, Stainless Steel) All The Screw Threads M20x55

4.65 (105)
Package Qty.
Ship pack of
83.99 SGD
Shipped after 2018-03-28
Now we ship to...
...see all
Item Feature
Length (mm)
Nominal Designation of Screw
Screw Type
Hexagon bolt
Screw Pitch p (mm)
Dimensions (Designation d x Length L)(mm)
Hexagon Opposite Side(mm)
Finishing Material
Stainless steel (SUS304)
Customer Reviews
5 star 79
4 star 17
3 star 8
2 star 0
1 star 1
Review Rating: 4.65
105 Customer Reviews
The reviews are automatic translation.
Used as machine safety pin
From Japan
On 2018-03-05 21:33:17
It is used as a safety pin of the machine. It gets cheaper than genuine. There seems to be no change in intensity as 8 and 8 T.
This review is about item#38951674.
Motorcycle remake
From Japan
On 2018-03-05 20:57:04
Although stainless steel is heavy in specific gravity, it purchased it because it is not rusted
This review is about item#5518484.
Track parts
From Japan
On 2018-03-01 19:19:20
We are exchanging it in a damaged place such as reinforcement of the body It goes cheaply
This review is about item#5518335.
Tripod elevator set screw
From Japan
On 2018-02-27 16:26:32
I was in trouble by dropping the elevator set screw on the tripod and it stopped perfectly in combination with the flute knob. Because it is made of stainless steel, it is strong in rust, the touch of the knob is familiar to the hand and easy to close.
This review is about item#5518536.
Installation of automobile aftermarket parts
From Japan
On 2018-02-15 08:48:37
Because it is a size you often use, collect them collectively. I am satisfied with the quality of the item well, but I am glad if I can purchase it for a bit with a small lot.
This review is about item#05518317.
Production of filler cap for oil tank
From Japan
On 2017-11-15 16:15:30
We used bolts of stainless steel which do not require surface treatment as it was premise for turning processing. It should not be a free cutting material, but machinability was good.
This review is about item#38951945.
From Japan
On 2017-11-13 17:16:37
By the rust characteristic of stainless steel, the owner seems satisfied. It was completed in good shape.
This review is about item#38951762.
Fixing objects etc.
From Japan
On 2017-11-12 15:03:54
I only use a few of them, I hope the number of bags is small. When buying a cheap foreign made, is the height of the mountain low? Is the mountain of nut low? Tighten it and you will be stupid across the mountain! I think that this product is a good one.
This review is about item#5518317.
Stainless steel hardware assembled
From Japan
On 2017-10-18 15:19:22
Even if sudden need is received, it will be saved because it arrives the next day. There is no problem as the price is set equal to the cheaper or less than the local trading company retails. I would appreciate it if you could put another one at the same price if you want it. Because there are many cases using even number of screws.
This review is about item#38951735.
Machine assembly
From Japan
On 2017-10-14 15:12:50
The unit price is also cheap, the delivery is quick. There is no problem with the product, but even 200 boxes in a small box can not deny the feeling of too much.
This review is about item#34980461.