Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box

Hex Bolt, Half Thread, Stainless Steel, Small Box M20x90

5.00 (1)
Item.#
07612333
Mfr.#
M20x90
Package Qty.
1Box(15PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Size
M20x90
Nominal Designation of Screw
M20
Dimensions (Designation d x Length L)(mm)
M20x90
Dimensions d1 (mm)
20
Dimensions B (mm)
30
Screw Length (mm)
46
Pitch
2.5
Finishing Material
Stainless
Length (mm)
90
Material
Stainless
Dimensions C (mm)
About 34.6
Screw Type
Hexagon bolt
Dimension H (mm)
13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for 125A flange connection.
5
From Japan
On 2012-12-02 16:29:25
Compared with comparable products, they are inexpensive, we are satisfied with cheap.
This review is about item#07612342.