Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box

Hex Bolt, Half Thread, Stainless Steel, Small Box M22x60

5.00 (1)
Item.#
07612421
Mfr.#
M22x60
Package Qty.
1Box(15PC)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Size
M22x60
Nominal Designation of Screw
M22
Dimensions (Designation d x Length L)(mm)
M22x60
Dimensions d1 (mm)
22
Dimensions B (mm)
32
Screw Length (mm)
50
Pitch
2.5
Finishing Material
Stainless
Length (mm)
60
Material
Stainless
Dimensions C (mm)
About 37
Screw Type
Hexagon bolt
Dimension H (mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for 125A flange connection.
5
From Japan
On 2012-12-02 16:29:25
Compared with comparable products, they are inexpensive, we are satisfied with cheap.
This review is about item#07612342.