Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box

Hex Bolt, Half Thread, Stainless Steel, Small Box M22x90

5.00 (1)
Item.#
07612482
Mfr.#
M22x90
Package Qty.
1Box(15PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Length (mm)
90
Material
Stainless
Dimensions C (mm)
About 37
Screw Type
Hexagon bolt
Dimension H (mm)
14
Size
M22x90
Nominal Designation of Screw
M22
Dimensions (Designation d x Length L)(mm)
M22x90
Dimensions d1 (mm)
22
Dimensions B (mm)
32
Screw Length (mm)
50
Pitch
2.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
125A was used for the flange connection.
5
From Japan
On 2012-12-02 16:29:25
Without inferiority compared to the equivalent, we are satisfied with the cheap.
This review is about item#07612342.