Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads

Hex Head Bolts, Stainless Steel) All The Screw Threads M24x65

4.65 (100)
Item.#
07612595
Mfr.#
M24x65
Package Qty.
1Box(10PC)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Pitch
3.0
Length (mm)
65
Nominal Designation of Screw
M24
Screw Type
Hexagon bolt
Finishing Material
Stainless steel (SUS304)
Screw Pitch p (mm)
3.0
Dimensions (Designation d x Length L)(mm)
M24x65
Hexagon Opposite Side(mm)
36.0
Customer Reviews
5 star 76
4 star 15
3 star 8
2 star 0
1 star 1
Review Rating: 4.65
100 Customer Reviews
The reviews are automatic translation.
Production of filler cap for oil tank
3
From Japan
On 2017-11-15 16:15:30
We used bolts of stainless steel which do not require surface treatment as it was premise for turning processing. It should not be a free cutting material, but machinability was good.
This review is about item#38951945.
Building
5
From Japan
On 2017-11-13 17:16:37
By the rust characteristic of stainless steel, the owner seems satisfied. It was completed in good shape.
This review is about item#38951762.
Fixing objects etc.
5
From Japan
On 2017-11-12 15:03:54
I only use a few of them, I hope the number of bags is small. When buying a cheap foreign made, is the height of the mountain low? Is the mountain of nut low? Tighten it and you will be stupid across the mountain! I think that this product is a good one.
This review is about item#5518317.
Stainless steel hardware assembled
4
From Japan
On 2017-10-18 15:19:22
Even if sudden need is received, it will be saved because it arrives the next day. There is no problem as the price is set equal to the cheaper or less than the local trading company retails. I would appreciate it if you could put another one at the same price if you want it. Because there are many cases using even number of screws.
This review is about item#38951735.
Machine assembly
4
From Japan
On 2017-10-14 15:12:50
The unit price is also cheap, the delivery is quick. There is no problem with the product, but even 200 boxes in a small box can not deny the feeling of too much.
This review is about item#34980461.
Used for fixing livestock-related building materials
4
From Japan
On 2017-09-28 22:25:57
I bought about 200 pieces, but after buying it found "to say hexagon bolt full screw (stainless steel) (small box)". It was cheap if this way.
This review is about item#5518511.
Mounting bracket
4
From Japan
On 2017-07-28 14:31:09
Since it is good to be able to purchase it in 100 units, please improve.
This review is about item#34980321.
During machine maintenance
5
From Japan
On 2017-06-20 14:46:21
It is a very satisfactory product. Additional orders are planned as necessary.
This review is about item#5518536.
Machine maintenance
5
From Japan
On 2017-05-31 18:16:15
I am using it without any problem compared with other manufacturers. After that, I'm looking forward to what extent the durability is.
This review is about item#5518301.
Bolt fixing
5
From Japan
On 2017-05-10 17:55:31
We do not have any problem on quality, we use it because it can be obtained cheaply and quickly.
This review is about item#38951656.