Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1 Type Hex Nut, Iron/Unichrome) W/Small Box
  • 1 Type Hex Nut, Iron/Unichrome) W/Small Box
  • 1 Type Hex Nut, Iron/Unichrome) W/Small Box

1 Type Hex Nut, Iron/Unichrome) W/Small Box M16

4.42 (19)
Item.#
07612726
Mfr.#
M16
Package Qty.
1Box(100PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
13
Dimensions B (mm)
24
Standard
1 kind
Screw Designation Dimension
M16
Finishing Material
Iron / uni-chromium
Dimensions H1 (mm)
10
Screw Type
Nut
Dimension H (mm)
13
Thread Pitch (mm)
2
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Injection molding insert
1
From Japan
On 2018-05-17 09:37:31
I ordered it because it was shipped the same day, but it was shipped 2 days later, so I was in time and it became impossible.
This review is about item#8241615.
Air conditioning operation
4
From Japan
On 2018-05-07 10:43:58
Reached quickly with quick response. I used it but the quality was a good one.
This review is about item#10011687.
The interior of a cabin with a connection of L towers
5
From Japan
On 2017-03-17 20:13:43
It is good to buy in large quantities at low price and box selling. I am satisfied without any troubles such as hard to enter the bolt. I did not feel the problem of strength from the viewpoint of work content.
This review is about item#10011696.
During machine maintenance
4
From Japan
On 2016-05-30 15:57:58
No problem. Even for cost!
This review is about item#07612726.
For pipe house
4
From Japan
On 2016-04-05 20:06:27
It was cheap, it was saved soon.
This review is about item#10011696.
Replace the nut of equipment
5
From Japan
On 2016-02-25 19:51:34
It was able to be used without problems
This review is about item#07612726.
Connection
5
From Japan
On 2014-11-20 16:53:46
There is no problem in particular, since we only use it to connect, we are cheap and will be saved.
This review is about item#10011696.
Connection
5
From Japan
On 2014-10-14 17:39:50
It is cheap and grateful
This review is about item#07612726.
Tighten the M16 bolt
4
From Japan
On 2014-08-06 16:02:20
Among 100 pieces, one was chamfered on both sides. One was burr due to a defect at the time of thread cutting. That is, there was a defect rate of 2%.
This review is about item#07612726.
Product assembly
5
From Japan
On 2014-03-27 13:32:10
Chrome and precision quality are good for price. We use it with confidence in our products. Cutting defects are several in one box, which is better for price. Good employees who can judge and use it, good companies, companies that complain about this price with this quality have problems.
This review is about item#08241633.