Buy more than* S$200* and get FREE SHIPPING

  • 1 Type Hex Nut, Iron/Unichrome) W/Small Box
  • 1 Type Hex Nut, Iron/Unichrome) W/Small Box
  • 1 Type Hex Nut, Iron/Unichrome) W/Small Box

1 Type Hex Nut, Iron/Unichrome) W/Small Box M20

4.65 (17)
Item.#
07612744
Mfr.#
M20
Package Qty.
1Box(50PC)
Ship pack of
1
27.51 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
30
Standard
1 kind
Screw Designation Dimension
M20
Finishing Material
Iron / uni-chromium
Dimensions H1 (mm)
12
Screw Type
Nut
Dimension H (mm)
16
Thread Pitch (mm)
2.5
Thickness (mm)
16
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
The interior of a cabin with a connection of L towers
5
From Japan
On 2017-03-17 20:13:43
It is good to buy in large quantities at low price and box selling. I am satisfied without any troubles such as hard to enter the bolt. I did not feel the problem of strength from the viewpoint of work content.
This review is about item#10011696.
During machine maintenance
4
From Japan
On 2016-05-30 15:57:58
No problem. Even for cost!
This review is about item#07612726.
For pipe house
4
From Japan
On 2016-04-05 20:06:27
It was cheap, it was saved soon.
This review is about item#10011696.
Replace the nut of equipment
5
From Japan
On 2016-02-25 19:51:34
It was able to be used without problems
This review is about item#07612726.
Connection
5
From Japan
On 2014-11-20 16:53:46
There is no problem in particular, since we only use it to connect, we are cheap and will be saved.
This review is about item#10011696.
Connection
5
From Japan
On 2014-10-14 17:39:50
It is cheap and grateful
This review is about item#07612726.
Tighten the M16 bolt
4
From Japan
On 2014-08-06 16:02:20
Among 100 pieces, one was chamfered on both sides. One was burr due to a defect at the time of thread cutting. That is, there was a defect rate of 2%.
This review is about item#07612726.
Product assembly
5
From Japan
On 2014-03-27 13:32:10
Chrome and precision quality are good for price. We use it with confidence in our products. Cutting defects are several in one box, which is better for price. Good employees who can judge and use it, good companies, companies that complain about this price with this quality have problems.
This review is about item#08241633.
Part assembly work
5
From Japan
On 2013-09-23 14:48:21
Price is also cheap · Delivery is fast · Quality is also solid and satisfied.
This review is about item#10011705.
Tighten iron and steel together with bolts
2
From Japan
On 2012-07-09 23:31:08
One in ten it is hard to get into bolts, I feel that one does not fit in 200 pieces. I did not think there are nuts with poor machining accuracy at this time. Bali was out there. Perhaps plating is bad.
This review is about item#10011687.