Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless

Hex Nut Type 1, Stainless M24

5.00 (9)
Item.#
07612823
Mfr.#
M24
Package Qty.
1Box(30PC)
Ship pack of
1
77.90 SGD
ADD TO CART
Shipped after 2017-08-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
About 34
Standard
One
Finishing Material
Stainless
Designation Screw d
M24
Dimensions C (mm)
About 41.6
Screw Type
Nut
Thread Pitch (mm)
3
Material
Stainless
Dimensions k (mm)
19(-0.84 to 0)
Dimensions B (mm)
36
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-05-05 09:34:56
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#7612787.
Product processing
5
From Japan
On 2016-06-28 09:09:56
It can be used without problems. Because it is cheap, I have purchased repeat.
This review is about item#34981475.
I am using it for the power con mount assembly with solar power plant equipment.
5
From Japan
On 2016-01-11 00:03:59
It is set smoothly, it is not rusty, likes washers etc. Please also sell boxed nuts for 3 minutes.
This review is about item#34981511.
For fixing the solar panel
5
From Japan
On 2015-06-22 13:08:08
It was a good thing with no defective items even in mass usage.
This review is about item#34981502.
Photovoltaic stand
5
From Japan
On 2015-05-07 15:41:39
Effective for rust prevention and tightening feeling is also very good.
This review is about item#34981527.
For factory spare parts
5
From Japan
On 2014-11-11 08:34:33
There is no problem with normal parts at all.
This review is about item#34981502.
For sunlight fundamentals anchor
5
From Japan
On 2014-10-17 15:44:07
It was pretty good quality, more than I thought it was rude.
This review is about item#34981511.
Installation of outdoor lighting
5
From Japan
On 2013-12-18 19:06:28
The product is normal and there is no problem. We bought 300 pieces this time, but it was less than 14 yen per piece and we were able to cut cost considerably. I will purchase it if it is not necessary urgently.
This review is about item#34981511.
Tightening of frame and board
5
From Japan
On 2012-05-19 12:47:04
Quality is also an ordinary thing and there is no trouble. It is a general nut.
This review is about item#34981511.