|
Flat Washer, Iron / Uni-Chromium M16
(8)
- Item.#
- 07612841
- Mfr.#
- M16
- Package Qty.
- 1Box(300PC)
- Ship pack of
- 1
Item Feature
- Screw Type
- Washer
- Nominal Dimension
- M16
- Screw Designation Dimension
- M16
- Thickness (mm)
- 2.6
- Surface Processing
- Uni-chromium
- Outside Diameter D (phi mm)
- 32
- Standard
- Former JIS
- Finishing Material
- Iron / uni-chromium
- Material
- Iron
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
7 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

8 Customer Reviews
The reviews are automatic translation.
Steel frame assembly
From Japan
On 2016-10-17 11:49:12
There is no problem, you buy this price for this quality
Washer change of equipment
From Japan
On 2016-02-25 20:38:02
I'm glad I could purchase it cheaply
Used for production products
From Japan
On 2015-04-23 14:55:35
It can be safely used with a washer firmly thick and strong.
During mass production
From Japan
On 2015-02-27 18:48:33
I use it all the time when fixing the nut which is firm and has strength.
Part assembly work
From Japan
On 2013-09-23 14:46:54
Price is cheap · fast · easy to use ... say no! It is a recommended dish.
I used it for the ring for children to make wisdom ring.
From Japan
On 2013-09-11 00:16:30
It was also very big and the weight was moderate. The use is completely different, but it was a very good commodity for us. It was hard to find.
Truck body processing
From Japan
On 2012-04-13 16:03:59
There is no problem for the product at all, but as a request it is a place I want one more or two kinds of things with a big external shape.
Equipment of Qian drum
From Japan
On 2010-11-02 01:10:43
Because of the distance, I have not yet seen the spot.
Customers Who Bought This Item Also Bought