Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium
  • Flat Washer, Iron / Uni-Chromium

Flat Washer, Iron / Uni-Chromium M22

4.75 (8)
Item.#
07612875
Mfr.#
M22
Package Qty.
1Box(130PC)
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Uni-chromium
Outside Diameter D (phi mm)
44
Standard
Former JIS
Finishing Material
Iron / uni-chromium
Material
Iron
Screw Type
Washer
Nominal Dimension
M22
Screw Designation Dimension
M22
Thickness (mm)
3.2
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Steel frame assembly
5
From Japan
On 2016-10-17 11:49:12
There is no problem, you buy this price for this quality
This review is about item#7612841.
Washer change of equipment
5
From Japan
On 2016-02-25 20:38:02
I'm glad I could purchase it cheaply
This review is about item#07612841.
Used for production products
5
From Japan
On 2015-04-23 14:55:35
It can be safely used with a washer firmly thick and strong.
This review is about item#07612866.
During mass production
5
From Japan
On 2015-02-27 18:48:33
I use it all the time when fixing the nut which is firm and has strength.
This review is about item#07612841.
Part assembly work
5
From Japan
On 2013-09-23 14:46:54
Price is cheap · fast · easy to use ... say no! It is a recommended dish.
This review is about item#34990374.
I used it for the ring for children to make wisdom ring.
5
From Japan
On 2013-09-11 00:16:30
It was also very big and the weight was moderate. The use is completely different, but it was a very good commodity for us. It was hard to find.
This review is about item#34990374.
Truck body processing
3
From Japan
On 2012-04-13 16:03:59
There is no problem for the product at all, but as a request it is a place I want one more or two kinds of things with a big external shape.
This review is about item#34990356.
Equipment of Qian drum
5
From Japan
On 2010-11-02 01:10:43
Because of the distance, I have not yet seen the spot.
This review is about item#34990365.