Flat Washer, Iron / Uni-Chromium M30
(8)
Item.#
07612893
Mfr.#
M30
Package Qty.
1Box(50PC)
Ship pack of
1
Item Feature
Thickness (mm)
4.5
Nominal Dimension
M30
Finishing Material
Iron / Uni-chrome
Outside Diameter D (phi mm)
58
Standard
Old JIS
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
7
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
8 Customer Reviews
The reviews are automatic translation.
Steel frame assembly
From Japan
On 2016-10-17 11:49:12
There is no problem, you buy this price for this quality
Washer change of equipment
From Japan
On 2016-02-25 20:38:02
I'm glad I could purchase it cheaply
Used for production products
From Japan
On 2015-04-23 14:55:35
It can be safely used with a washer firmly thick and strong.
During mass production
From Japan
On 2015-02-27 18:48:33
I use it all the time when fixing the nut which is firm and has strength.
Part assembly work
From Japan
On 2013-09-23 14:46:54
Price is cheap · fast · easy to use ... say no! It is a recommended dish.
I used it for the ring for children to make wisdom ring.
From Japan
On 2013-09-11 00:16:30
It was also very big and the weight was moderate. The use is completely different, but it was a very good commodity for us. It was hard to find.
Truck body processing
From Japan
On 2012-04-13 16:03:59
There is no problem for the product at all, but as a request it is a place I want one more or two kinds of things with a big external shape.
Equipment of Qian drum
From Japan
On 2010-11-02 01:10:43
Because of the distance, I have not yet seen the spot.
Customers Who Bought This Item Also Bought
Top