Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Stainless SteelSmall Box

Flat Washer, Stainless SteelSmall Box M20

4.75 (4)
Item.#
07612927
Mfr.#
M20
Package Qty.
1Box(150PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Nominal Dimension
M20
Finishing Material
Stainless
Material
Stainless
Outside Diameter D (phi mm)
40
Standard
Old JIS
Thickness (mm)
3.0
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When machine parts are assembled
4
From Japan
On 2017-06-06 15:24:37
Bali etc are almost none, it can be used normally as a washer.
This review is about item#34989403.
Plumbing work
5
From Japan
On 2017-05-05 09:35:20
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#9217171.
Tightening bolt
5
From Japan
On 2012-05-19 12:40:09
There is no problem. It is an ordinary thing.
This review is about item#34989421.
To the flange joint bolt
5
From Japan
On 2011-12-09 23:10:57
It is cheap and good. Good quality
This review is about item#34989437.