Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Stainless SteelSmall Box

Flat Washer, Stainless SteelSmall Box M22

5.00 (2)
Item.#
07612936
Mfr.#
M22
Package Qty.
1Box(130PC)
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Nominal Dimension
M22
Finishing Material
Stainless
Material
Stainless
Outside Diameter D (phi mm)
44
Standard
Old JIS
Thickness (mm)
3.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of the bolts
5
From Japan
On 2012-05-19 12:40:09
There is no problem. Pretty is normal thing.
This review is about item#34989421.
To joining bolt of flange
5
From Japan
On 2011-12-09 23:10:57
It may be cheaper. It may be quality
This review is about item#34989437.