Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Iron/Uni-Chromium
  • Spring Washer, Iron/Uni-Chromium
  • Spring Washer, Iron/Uni-Chromium

Spring Washer, Iron/Uni-Chromium M22

4.33 (6)
Item.#
07612997
Mfr.#
M22
Package Qty.
1Box(100PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Outside Diameter D (phi mm)
Max37.7
Standard
No. 2
Finishing Material
Iron / Uni-chrome
Inside Diameter d (phi mm)
22.5
Material
Iron
Nominal Dimension
M22
Weight (g)
About26.8
Dimensions (Width b x Thickness t)(mm)
6.8x5.6 (min)
Surface Processing
Uni-chrome
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
On a bolt nut
3
From Japan
On 2018-02-14 16:16:15
There is no particular problem, I think that it may be a bit cheaper
This review is about item#34989482.
For machine use
3
From Japan
On 2017-05-16 15:46:48
It was easier to use and better than I thought. The price was also affordable.
This review is about item#34989491.
As a washer for guardrail attachment
5
From Japan
On 2017-04-08 09:35:11
The unit price per piece is cheap, the product itself can be used without any problem.
This review is about item#7612981.
Steel frame assembly
5
From Japan
On 2016-10-17 11:47:46
There is no problem, you buy this price for this quality
This review is about item#7612963.
Assembling the mold
5
From Japan
On 2013-02-04 13:03:18
It was able to be used without problems. I am saved because the price is cheap.
This review is about item#34989482.
Used for in-house facilities, in-house construction materials
5
From Japan
On 2012-01-04 13:05:47
It is saved because the amount of money is set much cheaper than pack sales.
This review is about item#34989473.