Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Iron/Uni-Chromium
  • Spring Washer, Iron/Uni-Chromium
  • Spring Washer, Iron/Uni-Chromium

Spring Washer, Iron/Uni-Chromium M30

5.00 (4)
Item.#
07613015
Mfr.#
M30
Package Qty.
1Box(45PC)
Ship pack of
1
76.31 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Surface Processing
Uni-chrome
Nominal Dimension
M30
Weight (g)
About63
Dimensions (Width b x Thickness t)(mm)
8.7x7.5 (min)
Material
Iron
Outside Diameter D (phi mm)
Max49.9
Standard
No. 2
Finishing Material
Iron / Uni-chrome
Inside Diameter d (phi mm)
30.5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As washers for guardrail mounting
5
From Japan
On 2017-04-08 09:35:11
Cheap unit price per one, you can use without any product itself any problems.
This review is about item#7612981.
Steel frame assembly
5
From Japan
On 2016-10-17 11:47:46
It's not a problem, I buy at this price with this quality
This review is about item#7612963.
Assembly of the mold
5
From Japan
On 2013-02-04 13:03:18
It could be used without problems. Price will be saved is cheap.
This review is about item#34989482.
In-house equipment, used in its construction materials
5
From Japan
On 2012-01-04 13:05:47
Since considerably amount of money from the pack sale is set cheaper it will be saved.
This review is about item#34989473.