Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel

Spring Washer, Stainless Steel M16

5.00 (1)
Item.#
07613024
Mfr.#
M16
Package Qty.
1Box(250PC)
Ship pack of
1
80.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Inside Diameter d (phi mm)
16.2
Nominal Dimension
M16
Finishing Material
Stainless
Dimensions (Width b x Thickness t)(mm)
5.2 x 4 (minimum)
Standard
No. 2
Outside Diameter D (phi mm)
Up to 28
Weight (g)
About 10.3
Material
Stainless
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange joint of
5
From Japan
On 2011-12-09 23:12:01
It is thanks to you provide cheap so frequently used ones
This review is about item#34989552.