Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel
  • Spring Washer, Stainless Steel

Spring Washer, Stainless Steel M22

5.00 (1)
Item.#
07613051
Mfr.#
M22
Package Qty.
1Box(100PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Nominal Dimension
M22
Finishing Material
Stainless
Dimensions (Width b x Thickness t)(mm)
6.8x5.6 (min)
Outside Diameter D (phi mm)
Max37.7
Standard
No. 2
Weight (g)
About26.8
Material
Stainless
Inside Diameter d (phi mm)
22.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joining flange
5
From Japan
On 2011-12-09 23:12:01
Thank you for offering it cheaply as it is often used
This review is about item#34989552.