Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Disposable Gloves Arm Covering Type No. 660
  • Nitrile Disposable Gloves Arm Covering Type No. 660
  • Nitrile Disposable Gloves Arm Covering Type No. 660
  • Nitrile Disposable Gloves Arm Covering Type No. 660

Nitrile Disposable Gloves Arm Covering Type No. 660 No.660

by S.T.
4.80 (5)
Item.#
07613112
Mfr.#
No.660
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
General food processing, work around water, metal part cleaning, etc.
Color
Blue
Body Weight (g)
72
Type
With an arm cover
Thickness (mm)
(Gloves,)0.95, (cover) of 0.16
TRUSCO Part Number
397-9041
Materials (cover)
Polyethylene plastic
Material (reverse side)
Back knitted fabric
Overall Length (cm)
60
Middle Finger Length (cm)
7.1
Standard
Conforms with Food Sanitation Law
Size
M
Color (cover)
Clear
Around Palms (cm)
22.6
Material (surface)
Nitrile synthetic rubber
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I use it when I use blast.
5
From Japan
On 2016-12-19 15:56:46
I am very grateful because there is no place to sell at shops in town.
This review is about item#59716167.
car wash
5
From Japan
On 2015-12-25 17:33:50
I used to detach the chain in the past, but recently it is an indispensable item for the car wash in winter
This review is about item#48967274.
Aquaculture industry
5
From Japan
On 2014-06-22 11:44:45
Although I tried several kinds, this is the most durable of nitrile rubber at the present moment. It is regrettable that handling is over. Please introduce alternative products.
This review is about item#07613112.
Washing work at school lunch
5
From Japan
On 2014-01-12 13:36:44
Rubber is soft and easy to work fine. Arm cover part is easy to remove and easy to use because there is space. Improvement point is durable part of the hand and it is difficult to empty the hole, but since it is often that it breaks from the switching part of the arm cover, I am glad if you can strengthen the strength a little more. Recommended points: 1. Durability is strong 2. Rubber is soft and suitable for fine work. Usually when it is used for a long time, the rubber tends to be hard to use and it tends to be difficult to use but this is soft and very easy to use. 3. Arm cover part has clearance, so you can quickly detach and do business smoothly.
This review is about item#07613112.
Disaster volunteers (removal of debris, mud)
4
From Japan
On 2011-10-05 21:31:02
Without an arm cover, mud etc etc will often get in, so we can do activities without worrying about dirt and it is saved. However, even with inner gloves, sweating stuffiness is so severe that it is used differently from those without arm covers. While using the hole in the arm cover, I think that I want strength close to preventing piercing. I'd like to purchase glue for repairing the arm cover if there is one.