Buy more than* S$200* and get FREE SHIPPING

  • Steel Pin Gauge

Steel Pin Gauge CC-0.24

Item.#
07613331
Mfr.#
CC-0.24
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Pricision (micrometer)
+/-1.0
Hardness HRC
More than 58
Gauge Length (mm)
40
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
0.24