Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-1.95

Item.#
07615045
Mfr.#
CC-1.95
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Hardness HRC
58 or more
Pricision (micrometer)
+/-1.0
Nominal Diameter (mm)
1.95