Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pin Gauge

Pin Gauge CC-2.02

5.00 (1)
Item.#
07615115
Mfr.#
CC-2.02
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Pricision (micrometer)
+/-1.0
Hardness HRC
More than 58
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
2.02
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection
5
From Japan
On 2014-07-01 13:23:51
Since it was not necessary up to 0.000 precision, it was purchased. It is 0.00 precision with no brand, but accuracy 1μ circularity 0.8μ, ordinary inspection is enough. If you use it for proofreading or public inspection, you can buy one with 0.000 precision of the manufacturer.
This review is about item#07615097.