NoteBuy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-2.15

Item.#
07615246
Mfr.#
CC-2.15
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
Shipped after 2016-12-05
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
2.15
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more