Pin Gauge CC-2.50
(1)
Item.#
07615596
Mfr.#
CC-2.50
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
2.50
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
For product inspection
From Japan
On 2016-10-16 11:32:38
I have purchased a total of 4 books so far. It was very helpful to buy with abundant size. It is cheap and has a case. I am satisfied with the durable product.
Customers Who Bought This Item Also Bought
Top