Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-3.01

5.00 (2)
Item.#
07616104
Mfr.#
CC-3.01
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
3.01
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Confirmation of dimensional accuracy of parts
5
From Japan
On 2014-11-21 13:16:46
Dimensional accuracy confirmation of parts The actual measurement dimension is stated, so the reliability as evaluation increases.
This review is about item#07616147.
Measurement of hole diameter.
5
From Japan
On 2014-02-27 15:07:44
It is likely to be sold at 100 yen (tax excluded), but it is not sold at 100 yen. I do not think it will be cheap because it is a consumable item.
This review is about item#07616095.