Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-4.01

Item.#
07617111
Mfr.#
CC-4.01
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
4.01
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more