Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-4.02

Item.#
07617127
Mfr.#
CC-4.02
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
4.02
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more