Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-4.08

3.00 (1)
Item.#
07617181
Mfr.#
CC-4.08
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Hardness HRC
58 or more
Pricision (micrometer)
+/-1.0
Nominal Diameter (mm)
4.08
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For product inspection
3
From Japan
On 2018-03-12 23:50:02
It became necessary quickly, but immediately I found something I want and was saved. I chose this because it is a bit cheaper than other companies, but it's smooth and easy to use. The size seems to have no problem.
This review is about item#7617111.