|
Pin Gauge CC-4.26
(1)
- Item.#
- 07617364
- Mfr.#
- CC-4.26
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
- Pricision (micrometer)
- +/-1.0
- Hardness HRC
- More than 58
- Gauge Length (mm)
- 50
- Roundness / Cylindricity (microm)
- 0.8
- Nominal Diameter (mm)
- 4.26
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Confirming the hole
From Japan
On 2014-08-20 09:23:05
It does not look like a gauge maker.
Customers Who Bought This Item Also Bought