Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge Set

Pin Gauge Set CC-6A

Item.#
07635521
Mfr.#
CC-6A
Package Qty.
1Set(51PC)
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Nominal Diameter (mm)
6.00 - 6.50
Gauge Size (Nominal Diameter)
6.00 - 6.50mm
Hardness HRC
58 or more
Roundness / Cylindricity (microm)
0.8