Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge Set
  • Pin Gauge Set
  • Pin Gauge Set

Pin Gauge Set MM-2A(-)

5.00 (1)
Item.#
07635677
Mfr.#
MM-2A(-)
Package Qty.
1Set(140PC)
Ship pack of
1
559.90 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Hardness HRC
58 or more
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
1.3
Gauge Size (Nominal Diameter)
6.300 over 9.775mm and (0.025mm jump)
Pricision (micrometer)
-2--5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measure hole
5
From Japan
On 2017-08-07 09:16:49
It was great to purchase at affordable price. It would be nice if there were 0.025 increments of 10 pies or more if you wanted greed.
This review is about item#7635677.