Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge Set

Pin Gauge Set MM-2C(+)

4.33 (3)
Item.#
07635704
Mfr.#
MM-2C(+)
Package Qty.
1Set(18PC)
Ship pack of
1
309.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Roundness / Cylindricity (microm)
1.3
Hardness HRC
More than 58
Gauge Length (mm)
50
Pricision (micrometer)
+2 to 5
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Dimension measurement and inspection of hole
5
From Japan
On 2015-05-04 18:34:26
Because we have carefully one by one into the bag, I was relieved. Box has also become definitive easy to use and convenient. After using, be careful not rust is required.
This review is about item#07635643.
Φ2 drill hole diameter confirmation of about ~ 6mm
4
From Japan
On 2013-10-08 13:27:00
Since the determination accuracy of the inner diameter measurement was required in 0.05mm unit, this pin gauge is compatible with the request because it is 0.025mm kite. Price also became the motive of purchase at reasonable. Engraved size is also easy-to-use clear. It is little use without hesitation point that care must be taken to rust.
This review is about item#07635643.
Accuracy check of plastic molded products
4
From Japan
On 2013-10-04 17:40:04
Case, but there is a look at the resinous, but has become a way to stand of support by folding the lid at the time of inspection, because there is no caught part of the nail, hard to use. Something I am want a twist.
This review is about item#07635643.