Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-5.00

5.00 (1)
Item.#
07636291
Mfr.#
CC-5.00
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
5.00
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal parts to use for confirmation after reaming "to.
5
From Japan
On 2015-10-31 20:44:00
Accuracy and time reduction of anyone easily inspection work to use the two for the street and stopped on the inner diameter confirmation work could be.
This review is about item#07636291.