Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-5.01

5.00 (1)
Item.#
07636307
Mfr.#
CC-5.01
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
5.01
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it for confirmation after reaming processing on metal parts. "
5
From Japan
On 2015-10-31 20:44:00
Everyone can easily check the accuracy and time of the inspection work by using the 2 sticks for stopping and stopping in the inner diameter confirmation work.
This review is about item#07636291.