Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-6.00

5.00 (1)
Item.#
07637296
Mfr.#
CC-6.00
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
6.00
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component inspection
5
From Japan
On 2013-08-14 21:14:00
Used in dimensional inspection of parts. Always it has helped us because you are able to emergency dispatch.
This review is about item#07637646.