Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-6.02

5.00 (1)
Item.#
07637314
Mfr.#
CC-6.02
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
6.02
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Part inspection
5
From Japan
On 2013-08-14 21:14:00
It is used for dimension test of parts. We are saved because we can always ship emergency.
This review is about item#07637646.