Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-6.04

5.00 (1)
Item.#
07637332
Mfr.#
CC-6.04
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
6.04
Pricision (micrometer)
+/-1.0
Hardness HRC
More than 58
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Part inspection
5
From Japan
On 2013-08-14 21:14:00
It is used for dimension test of parts. We are saved because we can always ship emergency.
This review is about item#07637646.