|
Pin Gauge CC-6.26
(1)
- Item.#
- 07637551
- Mfr.#
- CC-6.26
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Gauge Length (mm)
- 50
- Roundness / Cylindricity (microm)
- 0.8
- Nominal Diameter (mm)
- 6.26
- Pricision (micrometer)
- +/-1.0
- Hardness HRC
- More than 58
- Purpose
- Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Part inspection
From Japan
On 2013-08-14 21:14:00
It is used for dimension test of parts. We are saved because we can always ship emergency.
Customers Who Bought This Item Also Bought