Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-7.03

Item.#
07638321
Mfr.#
CC-7.03
Package Qty.
1PC
Ship pack of
1
22.92 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Pricision (micrometer)
+/-1.0
Hardness HRC
More than 58
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
7.03