Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-8.00

4.00 (1)
Item.#
07639292
Mfr.#
CC-8.00
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Hardness HRC
58 or more
Pricision (micrometer)
+/-1.0
Nominal Diameter (mm)
8.00
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for street inspection on site
4
From Japan
On 2017-03-29 16:25:08
Although it is a no-brand, the dimensions are accurate and there is no problem with use.
This review is about item#7639292.